Shop All Cam Locks
Delta Lock
Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 1/4 in
Mfr # G085052
Zoro # G8514886
original price:
$38.55
7% off
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1 1/4 in
- Key Type SFIC
- Keying Keyed Different
- Finish Brushed Chrome
- Opens With Key
Product Information
- Brand Delta Lock
- MFR # G085052
- Zoro # G8514886
- Country of Origin China
- Category Cam Locks
Dimensions
Mounting Hole Dia. | 1 3/16 in |
Cam Width (In.) | 3/4 in |
Head Dia. (In.) | 1 21/64 in |
Cam Length (In.) | 1 1/4 in |
Mounting Hole Dia. (In.) | 1 3/16 in |
Unlocking Radius (Deg.) | 90 |
Straight Cam Length | 1 1/4 in |
Unlocking Radius | Quarter-Turn |
Cylinder Length | 1 3/8 in |
Straight Cam Width | 3/4 in |
Head Dia. | 1 21/64 in |
Description
Interchangeable Core Keyed Cam Lock, Interchangeable Core Keyed Cam Lock, Keyed Different, For Material Thickness 1 1/4 in, Mounting Hole Dia. 1 3/16 in, Latching Distance 1 1/4 in, Lock Brand DELTA LOCK, Cam Type Straight, Straight Cam Length 1 1/4 in, Straight Cam Width 3/4 in, Security Level General Security, For Material Metal, Wood, Unlock Turn Direction Clockwise, Keyway Type Delta Lock I, Key Retaining Yes, Interchangeable Core Yes, Interchangeable Core Type SFIC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 LAT 625)
- DELTANA Flush Pull, Rectangle, 3-1/8" X 15/16" Antique Brass (FP222U5)
- PRIME-LINE 34x716x94 WHT Frame (PL 14042)
- JMA JMA: IL11 / 1043J Illinois Cabinet Key - Brass (JMA TIM-1DE) (JMA-TIM-1DE)
- DELTA LOCK Ratchet Lock Housing, Extended Baseplate (G RI1875 ADEX PC HSG)
- DELTA LOCK Non-Key Retaining Lock, Keyed Different, 6600 Key, For Material Thickness 1 1/2 in (G DR1500A375PCSM2)
- DELTA LOCK Self Locking Lock, Keyed Alike, 6600 Key, For Material Thickness 1 1/2 in (G DR1500L240PCSM1)
- DELTA LOCK Sliding Door Lock, Ratchet, Alike (G RR1250R270PCSM1)
- DELTA LOCK Disc Tumbler Ratchet Lock, 6200, 7/8 in. (G RR1250ADHEPCSM1)
- DELTA LOCK Disc Tumbler Keyed Cam Lock, Master Keyed, 6600 Key, For Material Thickness 1 1/2 in (G CR17501209PCSM2)
- COMPX FORT Cabinet and Drawer Dead Bolt Locks, Keyed Alike, 217 Key, For Material Thickness 1/2 in (MFW23010-217)
- Delta Lock Cam Locks