Shop All Cam Locks
Delta Lock
Interchangeable Core Drawer Dead Bolt, Coreless, SFIC Key, For Material Thickness 1 1/16 in
Mfr # G DI1125D500BCMV2
Zoro # G9033586
original price:
$25.97
11% off
new price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1-1/16
- Key Type SFIC
- Keying Coreless
- Finish Brushed Chrome
- Opens With Key
Product Information
- Brand Delta Lock
- MFR # G DI1125D500BCMV2
- Zoro # G9033586
- Country of Origin China
- Category Cam Locks
Dimensions
Mounting Hole Dia. | 1 1/8 in |
Mounting Hole Dia. (In.) | 1 1/8 in |
Throw Length | 3/4 in |
Body Width | 15/32 in |
Body Height | 2 5/32 in |
Unlocking Radius | Half-turn |
Description
Lock Style Drawer, Lock Type Dead Bolt, Opens With Key, Key Type SFIC, Brushed Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPD Welded Blade End Gas Spring (GSWB2326101)
- STRYBUC Straight Arm Casement Operator (36-516LHBGM)
- REV-A-SHELF Rev-A-Shelf Wood Drawer Divider Accessory for Drawer Inserts (4WD-22SH-1)
- LAB LAB:.210 Bottom Pins (L210-BP)
- DELTA LOCK Key Retaining Lock, Keyed Different, 6600 Key, For Material Thickness 1 in (G DR1000A375PCSM1)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 1/4 in (G085058A)
- DELTA LOCK Disc Tumbler Ratchet Lock, 7/8 in. (G RR1250R315PCSM1)
- DELTA LOCK Medical Cart Lock, Keyed Alike, SFIC Key, For Material Thickness 3/4 in (G MI2281L200BCFC1)
- DELTA LOCK Disc Tumbler Keyed Cam Lock, Master Keyed, 6600 Key, For Material Thickness 1 1/2 in (G CR17501209PCSM2)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 1/4 in (G085064)
- SIMPLEX Pushbutton Deadbolt, Satin Chrome (710626D41)
- Delta Lock Cam Locks