Shop All Cam Locks
Delta Lock
Disc Tumbler Ratchet Lock, PolishedChrome
Mfr # G RR1250ADEXPCSM1
Zoro # G9033473
original price:
$50.00
14% off
new price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1/4
- Key Type Alike
- Finish Polished chrome
- For Use With Showcase Sliding Doors
- Key Number 6200
Product Information
- Brand Delta Lock
- MFR # G RR1250ADEXPCSM1
- Zoro # G9033473
- Country of Origin China
- Category Cam Locks
Details
For Door Thickness (In.) | 1/4 |
Item | Disc Tumbler Ratchet Lock |
Key Type | Alike |
Finish | Polished chrome |
For Use With | Showcase Sliding Doors |
Key Number | 6200 |
Max. Latching Distance (In.) | 4 in |
Type | Extended Baseplate |
Cylinder | 7/8 in |
Includes | (2) Keys |
Description
Disc Tumbler Ratchet Lock, Extended Baseplate, Polished Chrome Finish, 7/8 In. Cylinder, Max. Latching Distance (In.) 4, For Door Thickness (In.) 1/4, Key Number 6200, Key Type Alike, For Use With Showcase Sliding Doors, Includes (2) Keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMDOR Fire Rated Ceiling Access Door, 18x18, Prime Coat W/ Dual Purpose Lock (FRC18X18PC-DUL)
- PDQ Rim Exit Device, 27" to 36" Door Width, Aluminum Finish (4200R-689)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 15mm ID, PK25 (ZUSAH4X15)
- COMMAND Command 17211-BP Assorted Picture Hanging Strips (17211-BP)
- DELTA LOCK Medical Cart Lock, Keyed Alike, SFIC Key, For Material Thickness 3/4 in (G MI2281L200BCFC1)
- DELTA LOCK Interchangeable Core Drawer Dead Bolt, Coreless, SFIC Key, For Material Thickness 1 1/16 in (G DI1125D500BCRV2)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 1/4 in (G085064)
- DELTA LOCK Key Retaining Lock, Keyed Different, 6600 Key, For Material Thickness 1 in (G DR1000A375PCSM1)
- DELTA LOCK Interchangeable Core Drawer Dead Latch, Coreless, SFIC Key, For Material Thickness 1 1/16 in (G DI1125L375BCRV1)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 1/4 in (G085058A)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 5/8 in (C8054-KD-14A)
- Delta Lock Cam Locks