Shop All Cam Locks
Delta Lock
Disc Tumbler Keyed Cam Lock, Keyed Alike, 6600 Key, For Material Thickness 3/8 in
Mfr # G CR08751209PCSM1
Zoro # G2108659
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 3/8 in
- Key Type Alike
- Keying Keyed Alike
- Finish Polished chrome
- Opens With Key
Product Information
- Brand Delta Lock
- MFR # G CR08751209PCSM1
- Zoro # G2108659
- Country of Origin China
- Category Cam Locks
Dimensions
Mounting Hole Dia. | 3/4 in |
Cam Width (In.) | 5/8 in |
Head Dia. (In.) | 7/8 in |
Cam Length (In.) | 1 1/2 in |
Mounting Hole Dia. (In.) | 3/4 in |
Unlocking Radius (Deg.) | 90 |
Straight Cam Length | 1 1/2 in |
Unlocking Radius | Quarter-Turn |
Cylinder Length | 7/8 in |
Straight Cam Width | 5/8 in |
Head Dia. | 7/8 in |
Description
Disc Tumbler Keyed Cam Lock, Disc Tumbler Keyed Cam Lock, Keyed Alike, Master Key Code 6600, For Material Thickness 3/8 in, Mounting Hole Dia. 3/4 in, Latching Distance 7/8 in, Lock Brand DELTA LOCK, Cam Type Straight, Straight Cam Length 1 1/2 in, Straight Cam Width 5/8 in, Security Level General Security, For Material Glass, Metal, Wood, Unlock Turn Direction Counterclockwise, Keyway Type Delta Lock R, Key Retaining Yes, Interchangeable Core No, Lock Body Material Zinc Die-Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Keyed Padlock, Coreless, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W (11B782L)
- MIDWEST FASTENER 90° x 1" x 1" Zinc Plated Steel Corner Brace 4PK (39401)
- GLIDERITE HARDWARE 5 in. Center to Center Cabinet Base Pull - 87380-128-SN (87380-128-SN-1)
- MSI Prescott Sandino 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0170)
- DELTA LOCK Ratchet Lock Housing, Extended Baseplate (G RI1875 ADEX PC HSG)
- DELTA LOCK Disc Tumbler Keyed Cam Lock, Keyed Alike, 6600 Key, For Material Thickness 3/8 in (G CR08751203PCSM1)
- DELTA LOCK Disc Tumbler Ratchet Lock, 6200, 7/8 in. (G RR1250ADHEPCSM1)
- DELTA LOCK Non-Key Retaining Lock, Keyed Different, 6600 Key, For Material Thickness 1 1/2 in (G DR1500A375PCSM2)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 3/16 in (G CI13751203BCOF2)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 1/4 in (G085064)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, CH751 Key, For Material Thickness 7/8 in (65011)
- Delta Lock Cam Locks