Shop All Cam Locks
Delta Lock
Disc Tumbler Keyed Cam Lock, Keyed Alike, 6600 Key, For Material Thickness 13/16 in
Mfr # G CR11251209PCSM2
Zoro # G2108613
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 13/16 in
- Key Type Alike
- Keying Keyed Alike
- Finish Polished chrome
- Opens With Key
Product Information
- Brand Delta Lock
- MFR # G CR11251209PCSM2
- Zoro # G2108613
- Country of Origin China
- Category Cam Locks
Dimensions
Mounting Hole Dia. | 3/4 in |
Cam Width (In.) | 5/8 in |
Head Dia. (In.) | 7/8 in |
Cam Length (In.) | 1 1/2 in |
Mounting Hole Dia. (In.) | 3/4 in |
Unlocking Radius (Deg.) | 180 |
Straight Cam Length | 1 1/2 in |
Cylinder Length | 1 1/8 in |
Straight Cam Width | 5/8 in |
Head Dia. | 7/8 in |
Unlocking Radius | Quarter-Turn |
Description
Disc Tumbler Keyed Cam Lock, Disc Tumbler Keyed Cam Lock, Keyed Alike, Master Key Code 6600, For Material Thickness 13/16 in, Mounting Hole Dia. 3/4 in, Latching Distance 1 1/8 in, Lock Brand DELTA LOCK, Cam Type Straight, Straight Cam Length 1 1/2 in, Straight Cam Width 5/8 in, Security Level General Security, For Material Glass, Metal, Wood, Unlock Turn Direction Counterclockwise, Keyway Type Delta Lock R, Key Retaining No, Interchangeable Core No, Lock Body Material Zinc Die-Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRINE Trine 1000 Series Electric Strikes, 16-24 VAC/VDC Sprayed Brass (1001-2B-6-14AC/DC)
- ZORO SELECT Handle Set, Wood/Zinc, 9" L x 4-1/2" H (13-104)
- PRIMELINE TOOLS Sliding Glass Door Bumper, 2-5/8 in., Heavy Duty Rubber, Black (2 Pack) (MP1569)
- DISCO Blk Rubber Mldg Grommets 9mm Hole Size 15.5mm Stem L PK25 (12985PK)
- DELTA LOCK Sliding Door Lock, Ratchet, Alike (G RR1250CONCPCSM1)
- DELTA LOCK Key Retaining Lock, Keyed Different, 6600 Key, For Material Thickness 1 in (G DR1000A375PCSM1)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 3/16 in (G CI13751203BCOF2)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 3/16 in (GCI13750912BCSTHK1)
- DELTA LOCK Disc Tumbler Ratchet Lock, Adjustable Bar (G RR1250A750PCSM1)
- DELTA LOCK Non-Key Retaining Lock, Keyed Different, 6600 Key, For Material Thickness 1 1/2 in (G DR1500A375PCSM2)
- DELTA LOCK Medical Cart Lock, Keyed Alike, SFIC Key, For Material Thickness 3/4 in (G MI2281L200BCFC1)
- Delta Lock Cam Locks