Shop All Faucet Repair and Maintenance
Delta
Laminar Outlet
Mfr # 061203A
Zoro # G3813105
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Repair Parts
- Fits Brand Delta
- Finish Chrome
- Includes Wrench
- For Use With Mfr. Model Number 591LF-LGHGMHDF
Product Information
- Brand Delta
- MFR # 061203A
- Zoro # G3813105
- UPC # 055870390003
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Thread Size Type | Male |
Thread Size | 15/16 in |
Details
Sub-Category | Repair Parts |
Fits Brand | Delta |
Finish | Chrome |
Includes | Wrench |
Item | Aerator Repair Part Faucet |
For Use With Mfr. Model Number | 591LF-LGHGMHDF |
Flow Rate | 0.5 gpm |
Flow Outlet Type | Laminar |
Flow Rate (GPM) | .50 |
CEC Compliant | T |
Series | Instit Parts |
Weight | 0.03 lb |
Description
Laminar Outlet, Thread Size Type Male, Thread Size 15/16 in, Flow Rate 0.5 gpm, Flow Outlet Type Laminar
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Elbow, 5/32 in Tube Size, Nylon, Black, 10 PK (3182 04 56)
- PARKER 1/2" MNPT x 1/8" TBE Brass Close Pipe Nipple (VS215PN-8)
- SPEARS 1-1/2" Socket CPVC Ball Valve Inline True Union (1839-015C)
- MIDWEST CONTROL Brass Ball Valve, Plated, 1/2" FPT, 600 CWP (FPC-50)
- DELTA Spray Assembly, Pull-Down (RP70711SS)
- DELTA Delta Glide Ring, Retainer/O-Ring (RP77707)
- DELTA Delta Classic Aerator, 1.5 Gpm (RP60983)
- DELTA Set Screw and Button, Finish: Brushed Nickel (RP64072BN)
- DELTA Delta Commercial Instit Parts: 0.5 Laminar Outlet (061266A)
- DELTA Delta Aerator, Vandal Resistant (RP5202)
- DANCO CARTRIDGE F/GLACIER BAY (9D00010321)
- Delta Faucet Repair and Maintenance