Shop All Faucet Accessories
Delta
Lahara Monitor, 17 Seris, ShwerTrim Chr
Mfr # T17238
Zoro # G8326707
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 10.09
- Flow Rate (GPM) 1.75
- Type Faucet
- Depth (In.) 8.59
Product Information
- Brand Delta
- MFR # T17238
- Zoro # G8326707
- UPC # 034449569958
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Height | 10.09 |
Depth (In.) | 8.59 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Width | 7.59 |
Length | 8.59 |
Overall Height (In.) | 10.09 |
Overall Width (In.) | 7.59 |
Details
Item | Lahara Monitor,17 Seris,ShwerTrim Chr |
Finish | Chrome |
Flow Rate (GPM) | 1.75 |
Type | Faucet |
Valve Type | Dual-function pressure balance cartridge |
Handle Type | Single Handle Lever |
Series | Lahara® |
Weight | 2.701 lb |
CEC Compliant | T |
Function | Tub / Shower |
GPM | 1.75 |
Handle | Single Handle Lever |
Mfr. Series | 1700SeriesUniversal |
Description
Lahara Monitor,17 Seris,ShwerTrim Chr
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-30L/120 110F)
- BONDHUS HEX T HANDLE 6" 6MM (BH45268)
- LEGEND VALVE 3/8" T-30 FLOAT VALVE (111-222)
- ZORO SELECT PVC Sanitary Tee, Hub, 3 in x 3 in x 1 1/2 in Pipe Size (1WJP9)
- DELTA Delta Screwdriver Stop Assembly (RP16213)
- DELTA Metal Glass Rinser (GR250-KS)
- DELTA Faucet, Shower Only Tub / Shower Faucet, Stainless (T17238-SS)
- DELTA Battery, Flush Valve, Urinal (81T231BTA-05-MMO)
- DELTA Delta Addison Wand Assembly & Hose Stainless (RP60976SS)
- DELTA Monitr R 13Seris TS Complet Rgh and Trim (134900-A)
- MOEN Two-Handle Bathroom Faucet (TS6984)
- Delta Faucet Accessories