Shop All Pot Fillers
Delta
Kitchen Sink Single hole wall mount installation Hole, Stainless Finish
Mfr # 1177LF-SS
Zoro # G4026572
product price: $594.06
/ea
Free Shipping & Returns
$594.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes Single hole wall mount installation
- Finish Stainless
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Weight 5.56 lb
- Overall Height (In.) 8.53
Product Information
- Brand Delta
- MFR # 1177LF-SS
- Zoro # G4026572
- UPC # 34449649254
- Country of Origin China
- Category Pot Fillers
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 8.53 |
Depth (In.) | 26.97 |
Spout Length | 23-5/8 |
Overall Width (In.) | 2.38 |
Details
Item | Kitchen Sink |
Number of Holes | Single hole wall mount installation |
Finish | Stainless |
Weight | 5.56 lb |
Handle Type | Two Handle Lever |
Series | Other |
Valve Type | Ceramic valve |
Description
Delta Other Traditional Wall Mount Pot Filler Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Bath Tub Splash Guard, 9 in. x 10-3/4 in., Plastic, White (1 Set) (MP6086)
- ZORO SELECT 1-1/4" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNG07)
- DELTA Monitor, 13 Series T/S Trim (T13491-LHD)
- DIXON Locking Cam Arm Velcro Strap, Suitable For Use w/ 3 in Cam and Groove Female Coupler, 18 in OAL, Dom (CVS18)
- DELTA Contemporary Wall Mount Pot Filler (1165LF-SS)
- DELTA Kitchen Sink Single hole wall mount installation Hole, Polished Nickel Finish (1177LF-PN)
- DELTA Contemporary Wall Mount Pot Filler (1165LF-BL)
- DELTA Traditional Wall Mount Pot Filler (1177LF-PN)
- DELTA Contemporary Wall Mount Pot Filler (1165LF-CZ)
- DELTA Traditional Wall Mount Pot Filler (1177LF-CZ)
- RESTORATION KS3101AL Wall Mount Pot Filler Kitchen Faucet (KS3101AL)
- Delta Kitchen Faucets & Accessories