Shop All Pot Fillers
Delta
Kitchen Sink Single hole wall mount installation Hole, Champagne Bronze Finish
Mfr # 1177LF-CZ
Zoro # G4040931
product price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes Single hole wall mount installation
- Finish Champagne Bronze
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Weight 5.8 lb
- Overall Width (In.) 2.38
Product Information
- Brand Delta
- MFR # 1177LF-CZ
- Zoro # G4040931
- UPC # 34449711944
- Country of Origin China
- Category Pot Fillers
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 2.38 |
Depth (In.) | 26.97 |
Spout Length | 23-5/8 |
Overall Height (In.) | 8.53 |
Details
Item | Kitchen Sink |
Number of Holes | Single hole wall mount installation |
Finish | Champagne Bronze |
Weight | 5.8 lb |
Series | Other |
Handle Type | Two Handle Lever |
Valve Type | Ceramic valve |
Description
Delta Other Traditional Wall Mount Pot Filler Champagne Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/4" FNPT Brass Gas Ball Valve Inline (GB1A)
- ZORO SELECT Clamp-T w/GroovedBranch, 6x2", Iron, 500psi (0390173631)
- NEWPORT BRASS Balanced Pressure Shower Trim Valve in No Finish (1-594)
- LARSEN SUPPLY CO 12 Rnd Hose Bibb Handle (01-5109)
- DELTA Contemporary Pot Filler Black Stainless (1165LF-KS)
- DELTA Contemporary Wall Mount Pot Filler (1165LF-BL)
- DELTA Traditional Wall Mount Pot Filler (1177LF-CZ)
- DELTA Traditional Wall Mount Pot Filler (1177LF-RB)
- DELTA Delta Pot Filler Aerator Stainless (RP64633SS-4.0)
- DELTA Contemporary Wall Mount Pot Filler Champagne Bronze (1165LF-CZ)
- TUDOR KS3106TAL Wall Mount Pot Filler Kitchen Faucet (KS3106TAL)
- Delta Kitchen Faucets & Accessories