Shop All Kitchen Faucets
Delta
Kitchen Faucet 2-Hndl Spry Orb
Mfr # 21996LF-OB
Zoro # G206874150
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Flow Rate 1.80 GPM
- Handle Type Two Handle Lever
- Height 11-5/8 in
- Width 15.5 in
Product Information
- Brand Delta
- MFR # 21996LF-OB
- Zoro # G206874150
- UPC # 34449604871
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 11-5/8 in |
Width | 15.5 in |
Length (In.) | 9.75 in |
Depth | 9-3/4 in |
Details
Finish | Oil Rubbed Bronze |
Flow Rate | 1.80 GPM |
Handle Type | Two Handle Lever |
Series | Windemere |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Galv.Nipple, Welded, 6 x 20 (793LR8)
- SANI-LAV Hose Adapter, 3/4" FNPT x 3/4" MGHT (N32)
- PARKER 1/4" Compression Viton Sleeve 10PK (60VLV-4)
- ZORO SELECT Water Heater Element (SG1207 430086)
- DELTA Electronic, 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9159T-AR-DST)
- DELTA 4" Mount, Commercial 2 Hole Single, Handle Pull-Down Kitchen Faucet (978-RB-DST)
- DELTA Single Handle Pull-Down Kitchen Faucet w (9159T-DST)
- DELTA 8" Mount, Commercial 4 Hole Single Handle Faucet With Spray (420LF)
- DELTA Single Handle Bar/Prep Faucet, 134/100/300/400 Series (1903-DST)
- DELTA Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (1959LF-BL)
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (22974-BL)
- Delta Kitchen Faucets & Accessories