Shop All Faucet Accessories
Delta
Kitchen Air Gap
Mfr # 72020-CZ
Zoro # G8789949
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Champagne Bronze
- Height 2.44
- Overall Height (In.) 2.44
- Width 1.94
- Overall Width (In.) 1.94
Product Information
- Brand Delta
- MFR # 72020-CZ
- Zoro # G8789949
- UPC # 034449645119
- Country of Origin China
- Category Faucet Accessories
Dimensions
Height | 2.44 |
Overall Height (In.) | 2.44 |
Width | 1.94 |
Overall Width (In.) | 1.94 |
Length | 1.94 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 1.94 |
Details
Item | Kitchen Air Gap |
Finish | Champagne Bronze |
Type | Accessory |
Weight | 0.3 lb |
Series | Other |
Number of Holes | Single hole installation |
Mfr. Series | Excluded |
Function | Kitchen |
Description
Kitchen Air Gap
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" S-401 GATE VALVE (104-403)
- APG 2" 316 Stainless Steel Part A Butt Weld (320ABWSSP10)
- HAP SYSTEM Pipe Hanger, 27/32" H, 2-1/2" Tube Size (PL-1111-B20)
- PARKER Manual 2-Way Ball Valve, Push, Polypro (LFPP4VFE2)
- DELTA Delta Screwdriver Stop Assembly (RP16213)
- DELTA Delta Classic Temperature Knob & Cover - 17 Series Chrome (RP73642)
- DELTA DELTA RP10799 Diverter Assembly, Plastic (RP10799)
- DELTA Monitor, 14 Series Valve Only Trim (T14038)
- DELTA Delta Retail Channel Product Wand Assembly - Pull-Out Chrome (RP73041)
- DELTA Delta Classic Metal Lever Handle Kit - 1H Bathroom Stainless (RP52833SS)
- TOTO Brasspp 0.5Gpm Nozzle Set Aerator Flow N (TH559EDV568)
- Delta Faucet Accessories