Shop All Pneumatic Parts
This Product is Discontinued
Delta Intl
Cooling Fan 24V (Discontinued)
Mfr # PFB0924DHE
Zoro # G2485765
This Product is Discontinued
Key Features
- Fits Brand Oasis Manufacturing
- For Use With Mfr. Model Number XD4000-24
- Product Type Cooling Fan
- Compatible with Brand Oasis
- Compatible with Manufacturer Part Number XD4000-24
Product Information
- Brand Delta Intl
- MFR # PFB0924DHE
- Zoro # G2485765
- UPC # 742500726133
- Country of Origin Multiple
- Category Pneumatic Parts
Details
Item | 24V Cooling Fan |
Fits Brand | Oasis Manufacturing |
For Use With Mfr. Model Number | XD4000-24 |
Product Type | Cooling Fan |
Compatible with Brand | Oasis |
Compatible with Manufacturer Part Number | XD4000-24 |
Description
24V Cooling Fan, Series Not Applicable, Compatible with Grainger Part Number 22NW60, Product Type Cooling Fan, Compatible with Manufacturer Part Number XD4000-24, Compatible with Series Not Applicable, Compatible with Brand Oasis
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Tapered Roller Bearings > 60mm - 120mm (30212A)
- NACHI 51200 Thrust Ball Bearing, 51210 (51210)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC10191, Return Line, 25 micron, Outside-In (MF0062315)
- INTERSTATE PNEUMATICS Translucent Blue Polyurethane Recoil Hose 1/4 Inch x 20 feet Solid Fittings (HR24-020)
- SPEEDAIRE Pin (TTST254B63G)
- MI-T-M Hose Clamp (42-0011)
- DYNABRADE Tolerance Ring (95583)
- 3M Output Shaft 06591, 1/pk (06591)
- MI-T-M Bearing (48-0041)
- INTERSTATE PNEUMATICS CO2 Pin Valve Cylinder Tank Paintball 24 Oz, PK 20 (WRCO2-CL24-20)
- DEUBLIN Union Pop-Off M16x1.5LH 18mm (1121-400-345)
- Delta Intl Pneumatic Parts