Shop All Tool Chests & Cabinets
Delta
Heavy-Duty Contractor Chest, Brown, Steel, 36 in W x 20 in D x 23-3/4 in H
Mfr # CJB635990
Zoro # G507372973
product price: $454.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$454.99
Free 30-Day Returns
Key Features
- Color Brown
- Material Steel
- Width 36 in
- Depth 20 in
- Height 23-3/4 in
Product Information
- Brand Delta
- MFR # CJB635990
- Zoro # G507372973
- UPC # 43419957374
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 36 in |
Depth | 20 in |
Height | 23-3/4 in |
Details
Item | Heavy-Duty Contractor Chest |
Color | Brown |
Material | Steel |
Description
Easy lift extended edge lid Tall, deep handle recesses Bolt cutterfree locking system protects padlocks inside 12 ga steel housings from cutting tools and pry bars Padlocks not included cannot be pried or pulled out Heavyduty hinge is staked and welded to prevent the hinge pin from being driven out to break in Heavyduty 1 in steel locking arm holds the lid open Easy access 338 in tall caster bolsters for adding optional casters not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING 14 NPT System 2 Positive Drive Tap Collet (337094)
- RIDGID Wheel, Cutter E5299 F/Plastic (33180)
- MILWAUKEE TOOL M18 FUEL 1-1/4 in. SDS-Plus D-Handle Rotary Hammer with ONE-KEY (Tool Only) (2916-20)
- OSG Taper L Drill Bit, 155.00mm L, 8.00mm dia. (8696800)
- KENNEDY Rolling Tool Cabinet, 7 Drawer, Red, 27 in W x 18 in D x 35 in H (277XR)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 10 Drawer, Red, Steel, 52 in W x 18 in D x 37-1/2 in H (CMST98273RB)
- PROTO Velocity Rolling Tool Cabinet, 7 Drawer, Blue, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS07BL)
- PROTO 550S Series Rolling Tool Cabinet, 7 Drawer, Dual Black, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-7DB)
- TRITON PRODUCTS Mobile Tool Cart, Silver, Steel, 26-1/2 in W x 46 in H (LBC-4)
- GEARWRENCH GSX Series Rolling Tool Cart With Tilt Top, 7 Drawer, Black/Orange (KDT83246)
- PROTO 550S Series Rolling Tool Cabinet, 6 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-6SG)
- Delta Tool Chests & Cabinets