Shop All Shower & Bathtub Parts
Delta
Hand, Shower Hose, 60"-80"
Mfr # U495D-BL60-PK
Zoro # G8311237
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Length 1
- Depth (In.) 1
- Height 60
- Series Universal Showering Components
Product Information
- Brand Delta
- MFR # U495D-BL60-PK
- Zoro # G8311237
- UPC # 034449844406
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 1 |
Depth (In.) | 1 |
Height | 60 |
Width | 1 |
Overall Width (In.) | 1 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 60 |
Details
Item | Shower Hose Showering Component Faucet |
Type | Faucet |
Finish | Matte Black |
Series | Universal Showering Components |
Weight | 0.95 lb |
Mfr. Series | Excluded |
Function | Showering Component |
Description
Hand,Shower Hose,60 In.-80 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE SPRING General Wire MRCS 4 Piece Cutter Set for Mini-Rooter & Mini-Rooter XP Machines (MRCS)
- DELTA Delta Spray & Hose Assembly - Pull-Down Stainless (RP73059SS)
- DURAVIT Trip lever V2, Chrome (0074831000)
- ZORO SELECT 3/4" x 12" Black Pipe Nipple Sch 40 (5P683)
- DELTA Hand, Shower Hose, 60"-80" (U495D-RB60-PK)
- DELTA Shwr 60-80", Hand Showr, Hose Stinles (U495D-SS60-PK)
- DELTA Shower Arm and Flange (U4993-PB)
- DELTA Vero Monitor® 14 Series Shower Trim Chrome (T14253)
- DELTA Victorian Tub Spout - Pull-Up Diverter (RP34357SS)
- DELTA Angular Modern Monitor(R) 14 Series Valve Trim with 3-Setting Integrated Diverter (T24867-SS)
- KOHLER Exhale Supply Elbow With Bracket (98354-TT)
- Delta Shower & Bathtub Parts