Shop All Sink Drains
Delta
Grid Strainer, OvrflowVesel Bthrom
Mfr # RP6346PN
Zoro # G8787919
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Polished Nickel
- For Use With Bathroom
- Type Faucet
- Finish Polished Nickel
- Width 2.5
Product Information
- Brand Delta
- MFR # RP6346PN
- Zoro # G8787919
- UPC # 034449725095
- Country of Origin China
- Category Sink Drains
Dimensions
Width | 2.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Length | 2.5 |
Height | 7.94 |
Depth (In.) | 2.5 |
Overall Width (In.) | 2.5 |
Overall Height (In.) | 7.94 |
Details
Item | Grid Strainer with Overflow Vessel |
Color/Finish | Polished Nickel |
For Use With | Bathroom |
Type | Faucet |
Finish | Polished Nickel |
Weight | 0.935 lb |
Series | Other |
Mfr. Series | Excluded |
Function | Repair Part |
Description
Grid Strainer,OvrflowVesel Bthrom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Drain, Solvent Weld, ABS, SS Grid (133-107)
- MIDWEST FASTENER 3/16" Brass Compression Nuts 10PK (35682)
- NIBCO 2" x 2" x 3/4" NOM C Copper Reducing Tee (611 2X2X3/4)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 2"" SXS SCH40 (PVC 02300 1600)
- DELTA Brass and Plastic, Faucet, Drain Repair Part Faucet (RP5651)
- DELTA Kitchen, Sink Flange and Strainer (72010-SS)
- DELTA Strainer: Brass, Accessory, Flange and Strainer (72010-AR)
- DELTA Ktch, Sink Flange and Strainer CBrnz (72010-CZ)
- DELTA Metal, Faucet, Push Pop-Up (72175-SS)
- ENDURA 4" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3950A04)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow (KB2001)
- Delta Sink Drains