Shop All Sink Drains
Delta
Grid Strainer, Less Overflow, Bathrm
Mfr # RP47648PN
Zoro # G8787928
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Color/Finish Polished Nickel
- For Use With Vessel Sink Applications Less Overflow Holes
- Width 2.13
- Finish Polished Nickel
Product Information
- Brand Delta
- MFR # RP47648PN
- Zoro # G8787928
- UPC # 034449725026
- Country of Origin China
- Category Sink Drains
Dimensions
Width | 2.13 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Length | 2.13 |
Height | 1.56 |
Overall Height (In.) | 1.56 |
Overall Width (In.) | 2.13 |
Depth (In.) | 2.13 |
Details
Item | Grid Strainer Less Overflow |
Type | Faucet |
Color/Finish | Polished Nickel |
For Use With | Vessel Sink Applications Less Overflow Holes |
Finish | Polished Nickel |
Weight | 0.42 lb |
Series | Zura® |
Mfr. Series | Excluded |
Function | Repair Part |
Description
Grid Strainer,Less Overflow,Bathrm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE PRESS BALL VALVE 3/4"" (107-724LPV)
- DRINKPOD Bottleless Hot & Cold Water Dispenser Water Cooler Filtration System Includes 3 Water Filters, Blk (DPWPA600FSB)
- ACORN CONTROLS Chronomite Laboratories SR-20L/277 HTR-I Instant-Flow SR (SR-20L/277 HTR-I)
- GROHE Universal Cap (46230P00)
- DELTA Brass and Plastic, Faucet, Drain Repair Part Faucet (RP5651)
- DELTA Ktch, Sink Flange and Strainer CBrnz (72010-CZ)
- DELTA Kitchen, Sink Flange and Strainer (72010-SS)
- DELTA Metal, Faucet, Push Pop-Up (72175-SS)
- DELTA Strainer: Brass, Accessory, Flange and Strainer (72010-AR)
- STANDARD KEIL Sink Drain For - Part# 1816-1410-1368 (1816-1410-1368)
- CHG 1 1/2 in x 3 in Sink Drain (E16-4055)
- Delta Sink Drains