Shop All Shower & Bathtub Parts
Delta
Foundations Monitor 13 Series Valve Only Trim
Mfr # BT13010-SS
Zoro # G807048462
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Width (In.) 7
- Color Silver
- Length 4.88
- Height (In.) 7
Product Information
- Brand Delta
- MFR # BT13010-SS
- Zoro # G807048462
- UPC # 34449634984
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 7 |
Length | 4.88 |
Height (In.) | 7 |
Details
Item | Shower Trim |
Finish | Stainless |
Color | Silver |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANCA Pipe Vise 2'' (PV-2)
- NVENT CADDY Strut Clamp, 3/8 In.Tube or 1/4In.Pipe (CCC0050)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1" x 3/8" Pipe Size (1VFY7)
- SUMNER Hi Fold-a-Jack V-Head Pipe Stand, 24 In. (781300)
- DELTA Universal Showering Components Ceiling Mount Shower Arm & Flange (U4999-SS)
- DELTA Angular Modern Monitor(R) 17 Series Valve Trim with 3-Setting Integrated Diverter (T27867-SS)
- DELTA Monitor(R) 14 Series Shower Trim - Less Head (T14259-BLLHD)
- DELTA 3.5 Accessory, BathSafty 24", Cntmp DecrGrbBr MtB (41824-BL)
- DELTA Delta Hdf Single-Setting Hand Shower (RPW124HDF)
- DELTA Classic Roman Tub Trim (T2710)
- GROHE Control Unit THM Kit #2 (47853000)
- Delta Shower & Bathtub Parts