Shop All Showerheads and Tub Faucets
Delta
Foundations Monitor 13 Series Tub & Shower Trim
Mfr # BT13410-SS
Zoro # G306602196
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.97
- Width 7
- Length 7.44
- Color Silver
Product Information
- Brand Delta
- MFR # BT13410-SS
- Zoro # G306602196
- UPC # 34449624541
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 11.97 |
Width | 7 |
Length | 7.44 |
Details
Item | Tub and Shower Trim |
Finish | Stainless |
Color | Silver |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Elbow, 90 deg, 8x6", 125, Flg, Black (4319001758)
- PARKER Connector, Nylon, CompxM, 1/2Inx3/4In (N8MC12)
- JONES STEPHENS Coupling, No Hub, 2" (U95002)
- PEERLESS Apex Pull-Down Wand 2-Function (RP82328)
- DELTA Foundations Monitor 13 Series Tub & Shower Trim (BT13410)
- DELTA Delta Gasket Insert, Gray Plastic, Shower (RP43621)
- DELTA Monitor, 14 Series Shower Trim (T14238-CZ)
- DELTA Ara Roman Tub Trim With Hand Shower (T4767-BL)
- DELTA Faucet, Shower Only Tub / Shower Faucet, Venetian Bronze (T17294-RB-I)
- DELTA Universal Showering Components Activtouch Hs 2.5 Gpm Shwrarmmt 9S (54424-CZ-PK)
- KOHLER Simplice 1H P/B Shwr Fct Trim (TS27392-4G-BN)
- Delta Showerheads and Tub Faucets