Shop All Toilet Paper Dispensers & Holders
Delta
Flynn Oil Rubbed Bronze Toilet Paper Holder
Mfr # FLY50-OB
Zoro # G305265750
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Oil Rubbed Bronze
- Dispenser Width 2.76 in
Product Information
- Brand Delta
- MFR # FLY50-OB
- Zoro # G305265750
- UPC # 885785049969
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 2.76 in |
Dispenser Height | 8.188 in |
Dispenser Depth | 3 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Oil Rubbed Bronze |
Description
A striking addition to the bath the Flynn Bath Collection combines squared edges and sloping angles with a robust base and powerful stance. The Euro Toilet Paper Holder is perfect for anyone looking to add a versatile design with modern flair to their bath.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Bag, Micro Allergen, Cloth, Reusable (C3521400)
- PROVON LTX12 Refill Clear Mild Foam Handwash, No Color (GOJ194102)
- ZEP 32 oz. Trigger Spray Bottle, 12 PK (ZUMILDEW32)
- GORDON BRUSH Milwaukee Dustless Brush 585030 Nail Brush; Case Of 20 (585030)
- DELTA Trinsic, TissueHolder CampgneBrnz (75950-CZ)
- DELTA BathSaftyTisueHlder wAsistBr Stinles (41550-SS)
- DELTA Zura Tissue Holder (774500-SS)
- DELTA Tissue Holder with Shelf (79956)
- DELTA Zura Tissue Holder (774500-PN)
- DELTA Lahara, Tissue Holder Stainless (73850-SS)
- MOEN Arlys Matte black paper holder (Y5708BL)
- Delta Toilet Paper Dispensers & Holders