Shop All Shower & Bathtub Parts
Delta
Floor Mount Channel Spout Tub Filler Tri
Mfr # T4768-FL
Zoro # G8635914
product price: $1,883.28
/ea
Free Shipping & Returns
$1,883.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Holes Single hole installation
- Depth (In.) 11.75
- Weight 16.9 lb
- Spout Length 8-15/16
Product Information
- Brand Delta
- MFR # T4768-FL
- Zoro # G8635914
- UPC # 034449811675
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 11.75 |
Spout Length | 8-15/16 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 41 |
Overall Width (In.) | 9.75 |
Details
Item | Floor Mount Channel Spout Tub Filler Tri |
Finish | Chrome |
Number of Holes | Single hole installation |
Weight | 16.9 lb |
CEC Compliant | T |
Series | Ara |
Valve Type | Single Function Non Pressure Balance Cartridge |
Handle Type | Single Handle Lever |
Flow Rate (GPM) | 1.75 |
Description
Floor Mount Channel Spout Tub Filler Tri
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI NORTH AMERICA 3/4in LEAD FREE FULL PORT FORGED BRONZE BALL VALVE W/ THREADED ENDS (B11NLF-3/4)
- ZORO SELECT Santoprene Tubing, 1/2 In OD, 50 Ft (1508-375500-50)
- DELTA Delta Mounting Bracket (RP11721)
- ZORO SELECT Water Heater Element, 13-1/2"L, 240V, 4500W (60057N)
- DELTA Angular Modern Monitor(R) 14 Series Valve Trim with 3-Setting Integrated Diverter (T24867-SS)
- DELTA Delta Comm Hdf: Monitor 13 Series Valve Trim Only-Push Button Diverter (T13391)
- DELTA 3 Accessory, Grab Bar (41618-BL)
- DELTA Victorian Tub Spout - Pull-Up Diverter (RP34357SS)
- DELTA Metal Lever Handle Kit, 13/14 Series (H797CZ)
- DELTA Universal Showering Componentsokinetic Single-Setting Adjustable Wall Mount Hand Shower (55567-SS-PR)
- PLUMB PAK SHOWER PINS 1-3/8"" 12PK (PP825-25)
- Delta Shower & Bathtub Parts