Shop All Sink Drains
Delta
Flange: Brass, Accessory, Kitchen Disposal and Flange Stopper
Mfr # 72030
Zoro # G8789790
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Color/Finish Chrome
- Material of Construction Flange: Brass
- Finish Chrome
- Width 4.5
Product Information
- Brand Delta
- MFR # 72030
- Zoro # G8789790
- UPC # 034449487665
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 4.5 |
Length | 4.5 |
Height | 1.75 |
Details
Item | Kitchen Disposal and Flange Stopper |
Type | Accessory |
Color/Finish | Chrome |
Material of Construction | Flange: Brass |
Finish | Chrome |
Function | Kitchen |
Mfr. Series | Excluded |
Series | Other |
Description
Kitchen Disposal,Flange Stopper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd SQ Plug, 3M, 304/L, 1" (4307000860)
- BEHRINGER CORPORATION Ball Valve, 3/4" NPT, 2-Way, 6,090 psi (BBV/T5H1D1F-M)
- KORKY Classic Trip Lever, Universal, SS, Chrome (6050GR)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain with Overflow (KB8101)
- DELTA Metal, Faucet, Push Pop-Up (72175-SS)
- DELTA Ktch, Sink Flange and Strainer CBrnz (72010-CZ)
- DELTA Brass and Plastic, Faucet, Drain Repair Part Faucet (RP5651)
- DELTA Kitchen, Sink Flange and Strainer (72010-SS)
- DELTA Strainer: Brass, Accessory, Flange and Strainer (72010-AR)
- PLUMB PAK Pop-Up Sink Drain Rod & Strap (PP820-72)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1009)
- Delta Sink Drains