Shop All Showerheads and Tub Faucets
Delta
Faucet, Tub & Shower Tub / Shower Faucet, Stainless, Wall
Mfr # T13420-SSH2OT
Zoro # G8804271
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Monitor; H2Okinetic Technology; MultiChoice Universal Valve; Brilliance Finish
- Flow Rate 1.5 gpm
- Mounting Type Wall
- ADA Compliant Yes
- Finish Stainless
Product Information
- Brand Delta
- MFR # T13420-SSH2OT
- Zoro # G8804271
- UPC # 034449621717
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 12.28 |
Width | 7 |
Face Dia. | 4-7/8" |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 7.47 |
Length | 7.47 |
Spout Length | 5 |
Overall Height (In.) | 12.28 |
Overall Width (In.) | 7 |
Description
Monitor,13Series,H2Okinetic,T/STrim
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Street Elbow, 45 Degrees, Socket, 4 in Pipe Size (P323-040)
- DIXON Cam and Groove Coupler, 8 in Nominal, Coupler x Class 150 Flange End Style, Aluminum (800-DL-AL)
- APOLLO VALVES 3/4" FNPT x Hose Cap Bronze Ball Valve Inline (70LF104HC)
- AMERICAN TRADING HOUSE Green Marble Seat (M-82)
- DELTA Universal Showering Components: H<Sub>2</Sub>Okinetic 3-Setting Slide Bar Hand Shower (51799-PR)
- DELTA Foundations Monitor 13 Series Tub & Shower Trim (BT13410-SS)
- DELTA Faucet, Trim Repair Part Faucet, Chrome (RP37897)
- DELTA Faucet, Trim Repair Part Faucet, Chrome (RP51034)
- DELTA Kayra Monitor 14 Series Tub & Shower Trim (T14433)
- DELTA Faucet, Tub With Hand Shower Trim, Venetian Bronze (T4764-RB)
- MOEN Posi-Temp(R) Shower Only Mediterranean Bronze (T2122BRB)
- Delta Showerheads and Tub Faucets