Shop All Showerhead and Tub Accessories
Delta
Faucet, Trim Repair Part Faucet Chrome
Mfr # RP50879
Zoro # G8800211
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Chrome
- Depth (In.) 1
- Length 1
- Depth 2-1/16"
Product Information
- Brand Delta
- MFR # RP50879
- Zoro # G8800211
- UPC # 034449566247
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 1 |
Length | 1 |
Depth | 2-1/16" |
Width | 1 |
Height | 1 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Face Dia. | 1-1/2" |
Overall Height (In.) | 1 |
Overall Width (In.) | 1 |
Details
Type | Faucet |
Finish | Chrome |
Item | Trim Repair Part Faucet |
Features | SpotShield |
Weight | 0.15 lb |
Series | Other |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Trim Sleeve,T/S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3101 06 67)
- ZORO SELECT 2" Socket PVC Ball Valve Inline (32H953)
- LEGEND VALVE 3/4" T4431NL FL x FL x FL TEE (313-374NL)
- TECHLITE INSULATION 1-1/2" x 4 ft. Pipe Insulation, 1" Wall (0379-0150IP100-PF-0930-02)
- DELTA Single Blade Handle And Screw 4" (060864A)
- DELTA 3-Way Shower Arm Diverter For Hand Shower (U4929-BL-PK)
- DELTA Cassidy Tempassure 17T Series Tub & Shower Trim (T17T497-PN)
- DELTA Trinsic Monitor 17 Series T&S Trim - Less Shower Head Ch (T17459-LHD)
- DELTA Woodhurst Tub/Shower Trim Stainless (T14432-SS)
- DELTA Universal Showering Components: Slide Mechanism And Hand Shower Mount (RP101921SSPR)
- LEONARD VALVE Shower Valve, Pressure Balanced (PAM-II-ST-F)
- Delta Showerhead and Tub Accessories