Shop All Showerhead and Tub Accessories
Delta
Faucet, Trim Repair Part Faucet Chrome
Mfr # RP37901
Zoro # G8325410
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Chrome
- Depth (In.) 1.13
- Length 1.13
- Manufacturers Warranty Length Limited Lifetime Warranty
Product Information
- Brand Delta
- MFR # RP37901
- Zoro # G8325410
- UPC # 034449471169
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 1.13 |
Length | 1.13 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Width | 1.13 |
Height | 2.56 |
Overall Height (In.) | 2.56 |
Overall Width (In.) | 1.13 |
Details
Type | Faucet |
Finish | Chrome |
Item | Trim Repair Part Faucet |
Series | Other |
Weight | 0.3 lb |
Mfr. Series | Excluded |
Function | Repair Part |
Description
Universal Sleeve,Jetted Shower(TM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TW METALS SS Tubing, 304, 6x4x.180 WA, 2ft. (39078-2)
- AMERICAN STANDARD Cadet Pro 12" R Tank Lin, 1.28 gpf, Cadet Flushing System, Elongated, Linen (4188A.104.222)
- DELTA Delta Commercial Demd: Electronic Bathroom, Ns (DEMD-301LF)
- WATTS Automatic Air Vent Valve, 3/4 In, Brass (FV-4M1- 3/4)
- DELTA Shower Trim (T14232-RB)
- DELTA Monitor, 13 Series Shower Trim (T13291)
- DELTA Cassidy Tempassure 17T Series Tub & Shower Trim (T17T497-PN)
- DELTA 2-Handle Monitor 17 Series Valve Trim With 3- Or 6- Setting Diverter (T27833-SS)
- DELTA Modern Monitor 17 Series Valve Trim W/ 3-Setting Integrated Diverter (T27867-BL)
- DELTA Delta Hand Shower Shank Assembly, R4700 (RP40666)
- DELTA Monitor(R) 14 Series Shower Trim (T14264)
- Delta Showerhead and Tub Accessories