Shop All Cartridges and Stems
Delta
Faucet Stem Extender, Plastic, 3-1/8" x 13/16"
Mfr # RP18627
Zoro # G3650114
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Delta
- Material Plastic
- Material of Construction Plastic
- Includes (2) Screws
Product Information
- Brand Delta
- MFR # RP18627
- Zoro # G3650114
- UPC # 034449240741
- Country of Origin United States
- Category Cartridges and Stems
Dimensions
Length (In.) | 3 1/8 in |
Size | 3-1/8 in x 13/16 in |
Overall Length | 5 1/2 in |
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Delta |
Material | Plastic |
Material of Construction | Plastic |
Includes | (2) Screws |
For Use With | 2 or 3-Handle Roman Bathtub and Shower Faucets |
Item | Faucet Stem Extender |
ADA Compliant | No |
Function | Repair Part |
Type | Faucet |
Series | Other |
Mfr. Series | Excluded |
Description
Faucet Stem Extender, For Use With 2 or 3-Handle Roman Bathtub and Shower Faucets, For Use with Series Not Specified, Material of Construction Plastic, Overall Length 5 1/2 in, Delta
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Double Reducing Wye, Hub, 4 in x 4 in x 2 in x 2 in Pipe Size (05845)
- HOLO-KROME HOLO-KROME 1/4 DRYSEAL PRESSURE PLUG 100/BOX (10006)
- ZURN 3/4" X13" FLUSH TUBE/VACUUM BREAKER L/NUT-CP (P6003-1-A-CP)
- LEGEND VALVE 3/4" T-1002LD BALL VALVE (101-614)
- DELTA Delta Stem Unit (RP1991)
- DELTA Delta Cartridge - 3-Setting Diverter (RP51918)
- DELTA Delta Stem Extender Assembly - Diverter - Lever (RP25592)
- DELTA Delta Nyla Cartridge & Adapter Chrome (RP71248)
- DELTA Delta Lever Handle Kit w/ Cartridge - No Accent - 17 Series Chrome (RP32106)
- DELTA Delta Peerless Stem Extenders, 2 (RP12626)
- KISSLER Cartridge, Plastic, For Use With American Standard (23529-0070A)
- Delta Plumbing Parts & Accessories