Shop All Showerheads and Tub Faucets
Delta
Faucet, Shower Only Tub / Shower Faucet, Chrome
Mfr # T17294-I
Zoro # G8804588
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 60" to 82" Stretchable Metal Hose
- Features Monitor, Volume Control, MultiChoice Universal Valve, In2ition
- Flow Rate 1.75 gpm
- ADA Compliant Yes
- Height 9.5
Product Information
- Brand Delta
- MFR # T17294-I
- Zoro # G8804588
- UPC # 034449655750
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 9.5 |
Width | 7 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 8.59 |
Length | 8.59 |
Overall Height (In.) | 9.5 |
Overall Width (In.) | 7 |
Details
Includes | 60" to 82" Stretchable Metal Hose |
Item | Shower Only Tub / Shower Faucet |
Features | Monitor, Volume Control, MultiChoice Universal Valve, In2ition |
Flow Rate | 1.75 gpm |
ADA Compliant | Yes |
Finish | Chrome |
Handle Type | Single Handle Lever |
Valve Type | Dual-function pressure balance cartridge |
Type | Faucet |
Flow Rate (GPM) | 1.75 |
Weight | 4.2 lb |
CEC Compliant | T |
Series | Linden™ |
Function | Tub / Shower |
GPM | 1.75 |
Mfr. Series | 1700SeriesUniversal |
Handle | Single Handle Lever |
Description
Monitor 17 Series,ShwerTrim wIn2ition
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Outlet Box, Washing Machine, PEX 1807 (38480)
- SLOAN 1.1 gpf, 1.28 gpf gpf, Automatic Flush Valve, Polished Chrome, 1 in IPS, 1 1/2 in Spud Coupling (ECOS 8111)
- TOTO Hydropower Generator Toilet (TH559EDV503)
- ZORO SELECT 3" MNPT x 6" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNK8)
- DELTA Faucet, Shower Only Tub / Shower Faucet, Venetian Bronze (T17294-RB-I)
- DELTA Faucet SeatsRubber, PK24 (RP1806MBS)
- DELTA Faucet, Tub / Shower Rough Faucet, Not Applicable (R10000-UNWSHF)
- DELTA Fundamentals(TM), 3-Setting Showerhead (52692-15-BG)
- DELTA Faucet, Tub & Shower Tub / Shower Faucet, Stainless, Wall (T13420-SSH2OT)
- DELTA Classic, 17Seris ShwrTrim Stinles (T17230-SS)
- MOEN trol(R) Valve Trim (T3111)
- Delta Showerheads and Tub Faucets