Shop All Shower Heads
Delta
Faucet, Shower Head Showering Component Faucet, Venetian Bronze
Mfr # RP34355RB
Zoro # G8805008
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non Metallic
- Flow Rate 2.5 gpm
- Length 5.71
- Width 5.71
- Height 5.6
Product Information
- Brand Delta
- MFR # RP34355RB
- Zoro # G8805008
- UPC # 034449448826
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 5.71 |
Width | 5.71 |
Height | 5.6 |
Face Dia. | 5-1/2" |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 5.71 |
Overall Width (In.) | 5.71 |
Overall Height (In.) | 5.6 |
Details
Item | Shower Head Showering Component Faucet |
Material | Non Metallic |
Flow Rate | 2.5 gpm |
Weight | 1.04 lb |
Finish | Venetian Bronze |
Features | Touch Clean; Three Spray Functions |
Flow Rate (GPM) | 2.50 |
Type | Faucet |
CEC Compliant | F |
Series | Universal Showering Components |
Function | Showering Component |
Mfr. Series | Excluded |
GPM | 2.50 |
Description
Shower,Premium 3Set ShwrHd VBrnz
Restrictions
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Adapter, 2-1/2", Brass (G250-E-BR)
- JONES STEPHENS PVC Mushroom Vent Cap, 3" x 4" Pipe Size (M05034)
- AQUA EDEN Alcove Bathtubs, 60 L, 37 W, White, Acrylic (VTDR603222R)
- GUARDIAN EQUIPMENT Thermostatic Mixing Valve, 1" NPT (G6040)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP34355)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (51589-SS)
- DELTA Faucet, Hand Shower with Slide Bar, Matte Black, Wall (51140-BL)
- DELTA wall, Shower Head Showering Component Faucet, Chrome (061011A)
- DELTA Faucet, Shower Head Showering Component Faucet, Venetian Bronze (RP78575RB)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome, Ceiling or Extended Wall (52158-25)
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless (RP72568SS)
- Delta Bathtub Faucets & Accessories