Shop All Shower Heads
Delta
Faucet, Shower Head Showering Component Faucet, Venetian Bronze
Mfr # 52664-RB
Zoro # G8803748
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.75 gpm
- Length 3.94
- Width 5.81
- Height 5.81
- Weight 1.244 lb
Product Information
- Brand Delta
- MFR # 52664-RB
- Zoro # G8803748
- UPC # 034449844864
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 3.94 |
Width | 5.81 |
Height | 5.81 |
Face Dia. | 5-13/16" |
Depth (In.) | 3.94 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 5.81 |
Overall Height (In.) | 5.81 |
Details
Item | Shower Head Showering Component Faucet |
Flow Rate | 1.75 gpm |
Weight | 1.244 lb |
Shower Head Type | Raincan Shower Head |
Connection | Standard 1/2"-14 NPT |
Standards | ASME A112.18.1/CSA B125.1, EPA WaterSense |
Flow Rate (GPM) | 1.75 |
Features | H2Okinetic Technology; Touch Clean; Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings |
Type | Faucet |
Finish | Venetian Bronze |
CEC Compliant | T |
Series | Universal Showering Components |
GPM | 1.75 |
Mfr. Series | Excluded |
Function | Showering Component |
Description
H2Okin 5 Set,AngulrMod,RaincanShwrHd
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS CRAFT SERVICE PARTS 5/8X1/2 Chr Ang Valve (G2CR39X CD)
- STREAMLINE Copper Pressure Fittings (W 01622CB)
- RINNAI Rain Cap Air Terminal 4 (780060)
- DIXON Thermometer Clamp Cap, 3 in, 304 SS, Domestic (B23BMP-G300)
- DELTA Faucet, Shower Head Showering Component Faucet, Champagne Bronze (RP78575CZ)
- DELTA Premium, 5-Setting, Shower Head (52634-15-BG)
- DELTA Faucet, Shower Head Showering Component Faucet, Champagne Bronze, Ceiling or Extended Wall (52158-CZ25)
- DELTA Universal Showering Components Single-Setting Raincan Shower Head (RP62955RB)
- DELTA Faucet, Shower Head Showering Component Faucet, Venetian Bronze (RP34355RB)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP70175-15)
- SPEAKMAN Icon S-2251-BN-E175 Low Flow Shower Head (S-2251-BN-E175)
- Delta Shower Heads