Shop All Shower Heads
Delta
Faucet, Shower Head Showering Component Faucet, Polished Nickel, Wall
Mfr # RP62283PN
Zoro # G8796763
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 2.5 gpm
- Length 3.13
- Width 6.5
- Mounting Type Wall
- Height 6.5
Product Information
- Brand Delta
- MFR # RP62283PN
- Zoro # G8796763
- UPC # 034449725088
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 3.13 |
Width | 6.5 |
Height | 6.5 |
Face Dia. | 6" |
Depth (In.) | 3.13 |
Depth | 2-3/4" |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 6.5 |
Overall Width (In.) | 6.5 |
Details
Item | Shower Head Showering Component Faucet |
Flow Rate | 2.5 gpm |
Mounting Type | Wall |
Weight | 1.7 lb |
Standards | ASME A112.18.1/CSA B125.1, ASSE 1016, ICC/ANSI A117.1 |
Flow Rate (GPM) | 2.50 |
Features | SpotShield; Brilliance Finish |
Type | Faucet |
Finish | Polished Nickel |
CEC Compliant | F |
Series | Universal Showering Components |
Mfr. Series | Excluded |
Function | Showering Component |
GPM | 2.50 |
Description
Single,Setting Raincan,Shower Head
Restrictions
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO VALVES AND CONTROLS 1", Stainless Steel 200 WOG Threaded Swing Check Valve (4266TE010)
- PARKER 1/8" x 1/4" CPI x MNPT 316 SS Male 90 Degree Elbow (4-2 CBZ-SS)
- OAKBROOK COLLECTION Fauct Tss Chrome 3Handle (834X-0001)
- ZURN Vacuum Breaker, 1-1/2 In., FNPT x FNPT (112-35XL)
- DELTA Universal Showering Components: Single-Setting Metal Raincan Shower Head (52158-PR25)
- DELTA Faucet, 3-Setting Raincan Shower Head, Chrome (52687)
- DELTA Universal Showering Components Single-Setting Raincan Shower Head (RP62283BL)
- DELTA Faucet, Shower Head Showering Component Faucet, Champagne Bronze, Ceiling or Extended Wall (52158-CZ25)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Hand Shower (59424-18-PK)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP70175-15)
- DELTA Faucet, Shower Head Showering Component Faucet, Champagne Bronze (RP78575CZ)
- Delta Bathtub Faucets & Accessories