Shop All Shower Heads
Delta
Faucet, Shower Head Showering Component Faucet, Matte Black
Mfr # 52664-BL
Zoro # G8326530
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.75 gpm
- Length 3.94
- Width 5.81
- Height 5.81
- Weight 1.244 lb
Product Information
- Brand Delta
- MFR # 52664-BL
- Zoro # G8326530
- UPC # 034449844895
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 3.94 |
Width | 5.81 |
Height | 5.81 |
Face Dia. | 5-13/16" |
Depth (In.) | 3.94 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 5.81 |
Overall Width (In.) | 5.81 |
Details
Item | Shower Head Showering Component Faucet |
Flow Rate | 1.75 gpm |
Weight | 1.244 lb |
Shower Head Type | Raincan Shower Head |
Connection | Standard 1/2"-14 NPT |
Standards | ASME A112.18.1/CSA B125.1, EPA WaterSense |
Features | H2Okinetic Technology; Touch Clean; Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings |
Flow Rate (GPM) | 1.75 |
Finish | Matte Black |
Type | Faucet |
Series | Universal Showering Components |
CEC Compliant | T |
Mfr. Series | Excluded |
Function | Showering Component |
GPM | 1.75 |
Description
H2Okin 5 Set,AngulrMod,RaincanShwrHd
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Union Tee, 3/8" Female x 3/8" Female NPT (FT03-03)
- LEGRIS Elbow, 3/8 in Tube Size, Nylon, Black, 10 PK (3182 60 00)
- RELIANCE WATER HEATERS Wtr Heater Drain Valve (100269116)
- HYDROMAXX 1"x100Ft Flexible Corrugated Black LDPE NON Split Tubing Wire Loom (BLDPENS100100)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP48590)
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless (RP72568SS)
- DELTA Hand Shower with Slide Bar, Matte Black, Wall (55140-BL)
- DELTA Universal Showering Components: H2Okinetic Single Setting Shower Head With Ultrasoak (52161-PN-PR25)
- DELTA Universal Showering Components 3-Setting Raincan Shower Head (52680-SS)
- DELTA Premium, 5-Setting, Shower Head (52634-15-BG)
- DELTA Universal Showering Components Single-Setting Raincan Shower Head (RP62283BL)
- Delta Shower Heads