Shop All Shower Heads
Delta
Faucet, Shower Head, Matte Black, Ceiling
Mfr # 57140-BL
Zoro # G7826018
product price: $698.81
/ea
Free Shipping & Returns
$698.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.75 gpm
- Length 9
- Width 9
- Mounting Type Ceiling
- Height 14
Product Information
- Brand Delta
- MFR # 57140-BL
- Zoro # G7826018
- UPC # 034449845007
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 9 |
Width | 9 |
Height | 14 |
Face Dia. | 9" |
Depth | 9" |
Details
Item | Shower Head |
Flow Rate | 1.75 gpm |
Mounting Type | Ceiling |
Shower Head Type | Raincan Shower Head |
Connection | 1/2" |
Standards | ASME A112.18.1 / CSA B125.1, EPA WaterSense |
Finish | Matte Black |
Type | Faucet |
Series | Universal Showering Components |
GPM | 1.75 |
Mfr. Series | Excluded |
Function | Showering Component |
Description
H2Okinetic(R) Pendant Raincan Shower Hea
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB2621LP)
- LEGEND VALVE 1/8" T-800T NO LEAD BALL VALVE (101-540NL)
- OATEY PVC Recessed Cleanout Plug, 4" (43767)
- ELKAY Lustertone Sink, SS, ELUHAD161650, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD161650)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome, Wall (RP62283)
- DELTA Faucet, Shower Head Showering Component Faucet, Champagne Bronze (RP34355CZ)
- DELTA Hydrorain H2Okinetic 5-Setting Two-In-One Shower Head (58680-BL25)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (59567-BL-PK)
- DELTA Universal Showering Components H2Okinetic 5-Setting Contemporary Raincan Shower Head (52668-RB)
- DELTA Universal Showering Components Single-Setting Raincan Shower Head (RP62955RB)
- MOEN Wall Mounted, Shower Head, Chrome (L2352)
- Delta Shower Heads