Shop All Faucet Repair and Maintenance
Delta
Faucet Repair Kit, Fits Delta
Mfr # RP3614
Zoro # G104837592
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Repair Kits
- Fits Brand Delta
- Material No-Lead Brass, Plastic, Rubber, Stainless Steel, Zinc
- Finish Plastic, Rubber, Stainless Steel, Zinc
- Material of Construction Plastic, Rubber, Stainless Steel, Zinc
Product Information
- Brand Delta
- MFR # RP3614
- Zoro # G104837592
- UPC # 034449036146
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Sub-Category | Repair Kits |
Fits Brand | Delta |
Material | No-Lead Brass, Plastic, Rubber, Stainless Steel, Zinc |
Finish | Plastic, Rubber, Stainless Steel, Zinc |
Material of Construction | Plastic, Rubber, Stainless Steel, Zinc |
Includes | Rectangle Cam, RP3614 Heart Shaped Cam |
For Use With | Delta 100, 200, 300, 400 Series and Single Handle Lever or Knob Faucets |
Item | Faucet Repair Kit |
Description
Faucet Repair Kit, Includes Rectangle Cam, RP3614 Heart Shaped Cam
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Sage Single Robe Hook Oil Rubbed Bronze (DN6803ORB)
- ORION Dilution Trap And Tank, One Inet, 2 In (OF59155-202)
- DWYER INSTRUMENTS Ss Y Strainer, 34 Sst YStrainer (SYS-03)
- CUSH-A-NATOR Cushioned Clamp, HT, 2-5/8 in. Tube, Steel (HT42)
- DELTA O-Ring Repair Kit, Rubber (RP25)
- DELTA Delta Instit Parts Override Button (060679A)
- DELTA Delta Handle Set Screw (RP6119)
- DELTA Faucet Ball Assembly, Stainless Steel (RP212)
- DELTA Universal Sohwer, Dvrtr Rgh In/Outlets (R22000)
- DELTA Delta Classic Aerator, 1.5 Gpm (RP60983)
- T&S BRASS Hot Spindle Assembly For - Part# 002712-40M2 (002712-40M2)
- Delta Faucet Repair and Maintenance