Shop All Showerhead and Tub Accessories
Delta
Faucet Hose Quick Connect, Plastic, Black
Mfr # RP32522
Zoro # G3740642
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant No
- Finish Black
- Sub-Category Gaskets, Hardware and O-Rings
- For Use With Delta non-DIAMOND Seal Technology(R) Pull-Out and Pull-Down Kitchen Faucets
- Length (In.) 3/4 in
Product Information
- Brand Delta
- MFR # RP32522
- Zoro # G3740642
- UPC # 34449437158
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 3/4 in |
Size | 3/4 in x 1 in |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Connection Size | 3/4 in x 1 in |
Details
Item | Miscellaneous Faucet Repair Part |
ADA Compliant | No |
Finish | Black |
Sub-Category | Gaskets, Hardware and O-Rings |
For Use With | Delta non-DIAMOND Seal Technology(R) Pull-Out and Pull-Down Kitchen Faucets |
Material of Construction | Plastic |
Material | Plastic |
Fits Brand | Delta |
Series | Other |
Weight | 0.05 lb |
Description
Hose Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Quick Connect Filter, 5 micron (3MROP411-20A)
- ZORO SELECT 1-1/4" NPT Brass Swing Check Valve (10F325)
- BRADLEY Bx-Hook And Bumper, Chrome Pl (915-000000-GR)
- LEGRIS Metric Push-to-Connect Fitting (3104 12 10)
- DELTA T13H Universal Shower Trim Chrome (T13H133)
- DELTA Valve Body, In-Wall, Brass (R10000-UNWS)
- DELTA Universal Showering Components Shower Column 26" Angular (58420-RB)
- DELTA Hot/Cold Cartridge, Fits Delta Brand, 5 in L, Brass (RP72773)
- DELTA Monitor(R) 14 Series H2Okinetic(R) Shower Trim (T14259-BL)
- DELTA Stryke 17 Thermos Integ Dvrtr Trim w/6F Dvrtr NoDvrtr Hdl Ch (T27T976-LHP)
- SPEAKMAN 1/2" Shower Hose 60"L, Brusehed Nickel (VS-157-BN)
- Delta Showerhead and Tub Accessories