Shop All Shower Faucets
Delta
Faucet, Handshower Showering Component Faucet, Venetian Bronze, Hand Shower
Mfr # 51308-RB
Zoro # G8315997
product price: $626.99
/ea
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 60" to 82" Stretchable Metal Hose
- Features H2Okinetic Technology; Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings
- Flow Rate 1.75 gpm
- Length 5.22
- Width 3.31
Product Information
- Brand Delta
- MFR # 51308-RB
- Zoro # G8315997
- UPC # 034449694667
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 5.22 |
Width | 3.31 |
Height | 29 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 5.22 |
Overall Width (In.) | 3.31 |
Overall Height (In.) | 29 |
Details
Item | Handshower Showering Component Faucet |
Includes | 60" to 82" Stretchable Metal Hose |
Features | H2Okinetic Technology; Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings |
Flow Rate | 1.75 gpm |
Mounting Type | Hand Shower |
ADA Compliant | Yes |
Weight | 4.4 lb |
Shower Head Type | Hand Shower |
Standards | ASME A112.18.1/CSA B125.1, ASME A112.18.3, ICC/ANSI A117.1, EPA WaterSense |
Flow Rate (GPM) | 1.75 |
Type | Faucet |
Finish | Venetian Bronze |
Series | Universal Showering Components |
CEC Compliant | T |
Mfr. Series | Excluded |
Function | Showering Component |
GPM | 1.75 |
Description
H2O kinetic,3Set Slide Bar HndShwr
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTCARE Tank Toilet, 1.28/1.6 gpf, Gravity Fed, Floor Mount, Elongated, White (WH2142-ADA-T-3-EGE10_10)
- BOB Disc and Cup Kit For Mfr. No. R1380 (KS140)
- LEGEND VALVE 1/2" x 10" BLACK NIPPLE (355-074)
- PARKER 1/2" MNPT 316 SS Hex Head Plug (8 PH-SS)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower (59424-SS18-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (59140-BL-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57051-RB)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (57530-CZ)
- DELTA Faucet, Handshower Showering Component Faucet, White (75701CWH)
- DELTA Woodhurst Shower Trim (T14232-BL)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (59433-CZ-PK)
- Delta Shower Faucets