Shop All Shower Faucets
Delta
Faucet, Handshower Showering Component Faucet, Stainless
Mfr # 55051-SS
Zoro # G4011242
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.41
- Weight 2.125 lb
- Height 4.66
- Width 2.31
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
Product Information
- Brand Delta
- MFR # 55051-SS
- Zoro # G4011242
- UPC # 34449642507
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 12.41 |
Height | 4.66 |
Width | 2.31 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 12.41 |
Overall Height (In.) | 4.66 |
Overall Width (In.) | 2.31 |
Details
Item | Handshower Showering Component Faucet |
Weight | 2.125 lb |
Finish | Stainless |
Type | Faucet |
Flow Rate (GPM) | 1.75 |
CEC Compliant | T |
Series | Dryden™ |
Function | Showering Component |
Mfr. Series | Excluded |
GPM | 1.75 |
Description
Delta Dryden Premium Single-Setting Adjustable Wall Mount Hand Shower Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Economy 24" Towel Bar Bright Chrome (910A24)
- GF PIPING SYSTEMS 3/4" Socket PVC Ball Valve Inline True Union (161375018)
- KOHLER Hinge Kit (1267952-0)
- SLOAN Royal 310 Wwt (3413600)
- DELTA Modern: Monitor 14 Series Shower Trim (T14267-BL-PP)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54436-PK)
- DELTA Saylor Monitor 17 Series Shower Trim With In2Ition (T17235-BL-I)
- DELTA Faucet, Combo Showering Component Faucet, Venetian Bronze (58480-RB-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (59433-CZ-PK)
- DELTA Faucet, Combo Showering Component Faucet, Chrome (58569-PK)
- KEENEY MFG Shower Faucet Kit, Matte Black, Wall (KIT-QUA130CMB)
- Delta Shower Faucets