Shop All Shower Faucets
Delta
Faucet, Handshower Showering Component Faucet, Matte Black
Mfr # 59140-BL-PK
Zoro # G4038104
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25
- Weight 0.602 lb
- Finish Matte Black
- Height 10
- Width 1.4
Product Information
- Brand Delta
- MFR # 59140-BL-PK
- Zoro # G4038104
- UPC # 34449844994
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 1.25 |
Height | 10 |
Width | 1.4 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 1.25 |
Overall Width (In.) | 1.4 |
Overall Height (In.) | 10 |
Details
Item | Handshower Showering Component Faucet |
Weight | 0.602 lb |
Finish | Matte Black |
Flow Rate (GPM) | 1.75 |
Type | Faucet |
CEC Compliant | T |
Series | Universal Showering Components |
Function | Showering Component |
GPM | 1.75 |
Mfr. Series | Excluded |
Description
Delta Universal Showering Components H2Okinetic® 4-Setting Hand Shower Matte Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducer Bushing, 3/4 x 1/2 In, MPT x FPT (651834 3/4x1/2)
- DELTA Broderick Soap/Lotion Dispenser W/Bottle (RP100632CZ)
- ANVIL 1/2" Malleable Iron Hex Locknut Class 150 (0318913449)
- MOEN Service Kit (175926)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (55085-SS)
- DELTA Faucet, Slide Bar Hand Shower, Chrome, Wall (57021)
- DELTA Faucet, Hand Shower With Slide Bar, Chrome, Wall (51361)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Wall (55436-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze, Wall (51900-RB)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54436-PK)
- MADE-TO-ORDER S-953-3 American Standard 5363 Hot & Cold Shower Stem (MA878703)
- Delta Shower Faucets