Shop All Shower Faucets
Delta
Faucet, Handshower Showering Component Faucet, Matte Black
Mfr # 55799-BL
Zoro # G4024813
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.94
- Weight 2.004 lb
- Finish Matte Black
- Height 10.5
- Width 1.81
Product Information
- Brand Delta
- MFR # 55799-BL
- Zoro # G4024813
- UPC # 34449844680
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 3.94 |
Height | 10.5 |
Width | 1.81 |
Depth (In.) | 3.94 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 1.81 |
Overall Height (In.) | 10.5 |
Details
Item | Handshower Showering Component Faucet |
Weight | 2.004 lb |
Finish | Matte Black |
Flow Rate (GPM) | 1.75 |
Type | Faucet |
CEC Compliant | T |
Series | Universal Showering Components |
Mfr. Series | Excluded |
GPM | 1.75 |
Function | Showering Component |
Description
Delta Universal Showering Components H2Okinetic® 3-Setting Wall Mount Hand Shower Matte Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K FLANGE FLOOR 1-1/4"" GALV (511-606BG)
- DIXON Spool Adapter, 4 x 5 In, 75 psi, Aluminum (4050-AA-AL)
- BOSTON HARBOR Toothbrsh-Tmblr Hldr Ven Brnz (3657C-35-07-SOU)
- PARKER Filter Bag, Felt, Poly, 80 gpm, 5m, PK10 (G1PE5-Q)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54436-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54434-18-PK)
- DELTA Faucet, Combo Showering Component Faucet, Chrome (58569-PK)
- DELTA Saylor Monitor 17 Series Shower Trim (T17235-CZ)
- DELTA Faucet, Combo Showering Component Faucet, Chrome (58968-PK)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WH-PK)
- KOHLER Statement 3F Oblong Handshower (26284-AF)
- Delta Bathtub Faucets & Accessories