Shop All Shower Faucets
Delta
Faucet, Handshower Showering Component Faucet, Champagne Bronze
Mfr # 59433-CZ-PK
Zoro # G8316082
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features H2Okinetic Technology; Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings, Brilliance Finish
- Flow Rate 1.75 gpm
- Length 3.44
- Width 3.31
- Height 8.72
Product Information
- Brand Delta
- MFR # 59433-CZ-PK
- Zoro # G8316082
- UPC # 034449695497
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 3.44 |
Width | 3.31 |
Height | 8.72 |
Depth (In.) | 3.44 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 3.31 |
Overall Height (In.) | 8.72 |
Details
Item | Handshower Showering Component Faucet |
Features | H2Okinetic Technology; Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings, Brilliance Finish |
Flow Rate | 1.75 gpm |
ADA Compliant | Yes |
Weight | 0.58 lb |
Shower Head Type | Hand Shower |
Standards | ASME A112.18.1/CSA B125.1, ASME A112.18.3, ICC/ANSI A117.1, EPA WaterSense |
Finish | Champagne Bronze |
Type | Faucet |
Flow Rate (GPM) | 1.75 |
Series | Universal Showering Components |
CEC Compliant | T |
Function | Showering Component |
Mfr. Series | Excluded |
GPM | 1.75 |
Description
H2O kinetic,3-Setting Hand Shower
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Shower Set, Polished Chrome, Wall (926)
- LEGEND VALVE 1-1/4 PRV UNION KIT - SWEAT (333-6NLS)
- ZORO SELECT 2-1/2" MNPT x 6" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PGA1)
- AEROFLEX 3" x 6 ft. Pipe Insulation, 3/8" Wall (684717)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57051-RB)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (57530-CZ)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-KS-PR)
- DELTA Faucet, Body Spray / Body Jet Showering Component Faucet, Champagne Bronze (50102-CZ)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (51552-SS)
- HOMEWERKS CHR Base SHWR Faucet (3070-250-CH-B-WS)
- Delta Shower Faucets