Shop All Faucet Handles
Delta
Faucet Handle Buttons, Hot, Acrylic, PK10
Mfr # RPB21912
Zoro # G3686356
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Material of Construction Acrylic
- For Use With Mfr. Model Number RP23498
- Length (In.) 1/4 in
- Handle Type 2 Handle
Product Information
- Brand Delta
- MFR # RPB21912
- Zoro # G3686356
- UPC # 039166101481
- Country of Origin United States
- Category Faucet Handles
Dimensions
Length (In.) | 1/4 in |
Size | 1/4 in x 1-1/2 in |
Details
Material | Acrylic |
Material of Construction | Acrylic |
For Use With Mfr. Model Number | RP23498 |
Handle Type | 2 Handle |
Item | Hot Handle Buttons |
Type | Hot |
ADA Compliant | No |
Description
Hot Handle Buttons, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRANE DialEse Cartridge Repair Kit Valve Parts And Accessory (C7050)
- ZORO SELECT Square Plug, 1", 150,316, Thrd Heavy (4381037250)
- AMGOOD Stainless Steel Wall Mounted Hand Sink 17in x 15in with Side Splash NSF (HAND-SINK HS-17SS)
- THRIFCO PLUMBING Stainless Ball #70 for Delta Single-Handle Faucets, Replaces Da (4401884)
- DELTA Faucet Handle, Acrylic, Set Screw, Button (RP2392)
- DELTA Faucet Handle, Acrylic, Set Screw, Button (RP17449)
- DELTA Faucet Handle Buttons, Hot/Cold, Clear, PR (RP19659)
- PFISTER Kitchen Faucet Handles, Acrylic Handle (940-2400)
- THRIFCO PLUMBING Price Pfister Large Marquis Tub Shower Faucet Handle, Clear Acrylic (7546116)
- THRIFCO PLUMBING Fit All Wrist Blade Handles, Hot / Cold, Chrome Plated (4401569)
- THRIFCO PLUMBING Faucet Handle Puller (4400189)
- Delta Plumbing Parts & Accessories