Shop All Shower Faucets
Delta
Faucet, 9-Setting Adjustable Hand Shower, Chrome, Wall
Mfr # 55424
Zoro # G8311447
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 60" to 82" Stretchable Metal Hose
- Features Touch Clean; ActivTouch; Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings
- Flow Rate 2.5 gpm
- Length 10.19
- Mounting Type Wall
Product Information
- Brand Delta
- MFR # 55424
- Zoro # G8311447
- UPC # 034449668941
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 10.19 |
Height | 8.13 |
Width | 3.56 |
Face Dia. | 3-5/8" |
Details
Includes | 60" to 82" Stretchable Metal Hose |
Item | 9-Setting Adjustable Hand Shower |
Features | Touch Clean; ActivTouch; Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings |
Flow Rate | 2.5 gpm |
Mounting Type | Wall |
ADA Compliant | Yes |
Finish | Chrome |
Shower Head Type | Hand Shower |
Standards | ASME A112.18.1/CSA B125.1, ASME A112.18.3, ICC/ANSI A117.1 |
Type | Faucet |
Green Environmental Attribute | N |
Series | Universal Showering Components |
Function | Showering Component |
GPM | 2.50 |
Mfr. Series | Excluded |
Description
Activ Touch(R) 9 Set,Adj WalMnt HndShwr
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stopper Assembly, Drain (1433545-BN)
- AMERICAN STANDARD Traditional El Luxury Seat Wht, With Cover, Polypropylene Plastic (5020A65G.020)
- ZORO SELECT Garbage Disposer Connector, Rubber, Black (60423)
- ZORO SELECT 2" FNPT Stainless Steel Ball Valve Inline (G-S3P2K-200)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57051-RB)
- DELTA Faucet, Body Spray / Body Jet Showering Component Faucet, Champagne Bronze (50102-CZ)
- DELTA Modern: Monitor 14 Series Shower Trim (T14259-BL-PP)
- DELTA Woodhurst Shower Trim (T14232-BL)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B18-PK)
- DELTA Modern: Monitor 14 Series Shower Trim (T14267-BL-PP)
- SPEAKMAN Commander Exposed Shower with Cross Handles, 1.75gpm (SC-1220-AF-E175)
- Delta Shower Faucets