Shop All Showerhead and Tub Accessories
Delta
Extension Kit, Integratd Dvrtr27 Seris Ch
Mfr # RP90543
Zoro # G8326232
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Chrome
- Depth (In.) 3.38
- Length 3.38
- Height 2.19
Product Information
- Brand Delta
- MFR # RP90543
- Zoro # G8326232
- UPC # 034449839877
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 3.38 |
Length | 3.38 |
Height | 2.19 |
Width | 2.19 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 2.19 |
Overall Width (In.) | 2.19 |
Details
Type | Faucet |
Finish | Chrome |
Item | Miscellaneous Faucet Repair Part |
Weight | 0.688 lb |
Series | Other |
Function | Repair Part |
Mfr. Series | 1700SeriesUniversalWithDiverter |
Description
Extension Kit,Integratd Dvrtr27 Seris Ch
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Lever Handle Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (Z82200-XL-CP4)
- CENTRAL BRASS Two Handle Shower Set, Polished Chrome, Wall (926)
- DELTA Delta Vessona Temperature Knob & Cover - T17 Series Chrome (RP48689)
- PARKER 3/8" Compression x 1/4" MNPT Brass Connector 100PK (68CA-6-4)
- DELTA Stryke 14 Series Integ Dvrtr Trim w/3F Dvrtr NoDvrtr Hdl Ss (T24876-SSLHP)
- DELTA Trinsic Monitor® 17 Series Valve Only Trim Matte Black (T17059-BL)
- DELTA Faucet, Tub & Shower Tub / Shower Faucet, Stainless (T14476-SS)
- DELTA Delta Hand Shower Shank Assembly, R4700 (RP40666)
- DELTA Faucet Shower Only Tub / Shower Faucet, Stainless (BT13210-SS)
- DELTA Monitor(R) 14 Series H2Okinetic(R) Shower Trim (T14259)
- MOEN Slider For Slide Bar (137034ORB)
- Delta Showerhead and Tub Accessories