Shop All Kitchen Faucets
Delta
Essa Voiceiq Single Handle Pull-Down Faucet With Touch20 Technology
Mfr # 9113TV-AR-DST
Zoro # G501762152
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Delta
- MFR # 9113TV-AR-DST
- Zoro # G501762152
- UPC # 34449966030
- Country of Origin China
- Category Kitchen Faucets
Description
Delta® VoiceIQ Technology pairs with your connected home device to give you exactly the amount of water you need with features like metered dispensing and custom container commands. Simply ask your faucet to dispense one cup, six ounces, a gallon or just about any other amount you could need. Custom container commands make everyday tasks easier, like filling a coffee pot or dog bowl, while thoughtful features like water warm-up and voice-activated on/off lend a hand when yours are full. Take command of your kitchen with a VoiceIQ Faucet: a revolutionary kitchen faucet that thinks on demand. This Essa pull-down kitchen faucet is packed with functional features, like Delta Touch2O® Technology. A simple touch anywhere on the spout or handle with your wrist or forearm activates the flow of water at the temperature where your handle is set. The Delta TempSense LED light changes color to alert you to the water’s temperature and eliminates any possible surprises or discomfort. Kitchen sink faucets with Touch-Clean® Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger. Delta® kitchen faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. Kitchen sink faucets with Touch-Clean® Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Kit, Handle Adapter (97556)
- LEGEND VALVE 1/2" CCF TEE (302-343)
- DELTA Delta Leland Spray Assembly - Pull-Down - 1.5 GPM Arctic Stainless (RP60734AR)
- AMERICAN STANDARD Diverter Assembly M964072-0020A (M964072-0020A)
- DELTA Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (1959LF-KS)
- DELTA Single Handle Pull-Down Kitchen Faucet (9159-CZ-DST)
- DELTA 8" Mount, Commercial 2 or 4 Hole Kitchen Faucet (4453-DST)
- DELTA Kitchen Faucet 2-Hndl Spry Orb (21996LF-OB)
- DELTA Essa Single Handle Pull-Down Kitchen Faucet (9113-BL-DST)
- DELTA Collins Single Handle Kitchen Faucet with Spray (441-SS-DST)
- DOMINION FAUCETS Manual, 8" Mount, 4 Hole Low Arc Kitchen Faucet (77-1188)
- Delta Kitchen Faucets & Accessories