Shop All Kitchen Faucets
Delta
Electronic, 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet
Mfr # 9659T-KS-DST
Zoro # G4008914
product price: $899.68
/ea
Free Shipping & Returns
$899.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- Mounting Hole Center to Center 8"
- Finish Black Stainless
- Number of Handles 1
- Faucet Operation Electronic
Product Information
- Brand Delta
- MFR # 9659T-KS-DST
- Zoro # G4008914
- UPC # 34449851459
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Spout Length | 9-1/2 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 13 |
Overall Width (In.) | 10.5 |
Overall Height (In.) | 7.25 |
Details
Number of Holes | 1 or 3 |
Mounting Hole Center to Center | 8" |
Finish | Black Stainless |
Number of Handles | 1 |
Faucet Operation | Electronic |
ADA Compliant | Yes |
Flow Rate | 1.80 gpm |
Handle Type | Pull-Down |
Mounting Type | Deck Mount |
Item | Kitchen Faucet |
Flow Rate (GPM) | 1.80 |
Series | Trinsic |
Residential / Commercial | Commercial |
CEC Compliant | T |
Valve Type | Electronic with Euromotion DIAMOND(TM) Valve |
Weight | 7.852 lb |
Description
Delta Trinsic Single Handle Pull-Down Spring Spout Kitchen Faucet with Touch2O® Technology Black Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Univ. NuFit Foot Act. Bath Stopper w-Grid and Silicone (48750-FA-BZ-G)
- GROHE Thermo Element (47050000)
- SHARKBITE/CASH ACME 1x1MIP Straig Connector (U140LFA)
- STIEBEL ELTRON 240VAC, Both Electric Tankless Water Heater, Undersink, 100 Degrees F, 5700 W, 1 Phase (Mini-E 6-2)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9959-DST)
- DELTA 8" Mount, Commercial 1 or 3 Hole Leland, KitchenFaucet wTouch2O ArctcStanles (9178T-AR-DST)
- DELTA Essa Single Handle Pull-Down Kitchen Faucet (9113-BL-DST)
- DELTA Single Handle Pull-Down Kitchen Faucet W (9659-DST)
- DELTA Stryke: Single Handle Pull Down Kitchen Faucet (9176-CZ-PR-DST)
- DELTA Manual, 8" Mount, Commercial 4 Hole Kitchen Faucet with Side Spray (2400LF)
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-0230-01)
- Delta Kitchen Faucets & Accessories