Shop All Kitchen Faucets
Delta
Electronic, 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet
Mfr # 9113-DST
Zoro # G8786449
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- Mounting Hole Center to Center 8"
- Finish Chrome
- Number of Handles 1
- Faucet Operation Electronic
Product Information
- Brand Delta
- MFR # 9113-DST
- Zoro # G8786449
- UPC # 034449787031
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Spout Length | 9-1/4 |
Height | 15.25 |
Width | 11 |
Length | 9.38 |
Overall Width (In.) | 11 |
Depth (In.) | 9.38 |
Overall Height (In.) | 15.25 |
Description
Essa 1Hdl,PullDown Ktch Fct Chr
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1/2" Pipe Copper Crimp Clamp Ring (QCR3XPC)
- COLDER Panel Mount Coupler, Acetal, Barbed, 3/8" (PLC16006)
- MILWAUKEE TOOL 1-1/8 in. Streamline ACR Press Ring for M18 FORCE LOGIC Press Tool (49-16-2657M)
- ZORO SELECT PVC Cross, Insert, 1 in Pipe Size (1420010)
- DELTA Collins Single Handle Pull-Out Kitchen Faucet (4140-AR-DST)
- DELTA 8" Mount, Commercial 4 Hole Single Handle Faucet With Spray (420LF)
- DELTA Commercial 1 or 3 Hole Essa 1Hdl, PulDown, BrPrpFaucet ArStinles (9913-AR-DST)
- DELTA Two Handle, Kitchen Faucet (P220LF)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9159-CZ-DST)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9659-AR-DST)
- SPEAKMAN Manual, 2 Hole Kitchen Faucet (SB-3241)
- Delta Kitchen Faucets & Accessories