Shop All Kitchen Faucets
Delta
Electronic, 8" Mount, Commercial 1 or 3 Hole Essa 1Hdl, PulDwnKitchenFaucet Touch2O, VBrnz
Mfr # 9113T-RB-DST
Zoro # G8327903
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- Mounting Hole Center to Center 8"
- Finish Venetian Bronze
- Number of Handles 1
- Faucet Operation Electronic
Product Information
- Brand Delta
- MFR # 9113T-RB-DST
- Zoro # G8327903
- UPC # 034449787154
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Height | 15.75 |
Spout Length | 9-1/4 |
Manufacturers Warranty Length | Electronic Faucet 5-year Limited Warranty |
Width | 10.75 |
Length | 1.25 |
Overall Height (In.) | 15.75 |
Overall Width (In.) | 10.75 |
Depth (In.) | 1.25 |
Description
Essa 1Hdl,PulDwnKtchFct Touch2O,VBrnz
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Manual, 8" Mount, Gooseneck Kitchen Faucet (K-810T70-4AFA-CP)
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G094)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 2 In (1150200EG)
- MAXPURE STAINLESS STEEL FITTING (TEG7S6L1.5-PL)
- DELTA 134 / 100 / 300 / 400 Series Single Handle Kitchen Faucet (120LF)
- DELTA Emmeline Single Handle Pull-Down Kitchen Faucet (9182-AR-PR-DST)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9193T-AR-DST)
- DELTA Leland Single Handle Pull-Down Kitchen Faucet with Soap Dispenser (978-SD-DST)
- DELTA Other: Contemporary Round Beverage Faucet (1930-CZ-DST)
- DELTA Single Handle Bar Faucet (1959LF-AR)
- VINTAGE Single Hole Only Mount, 1 Hole KS3195BL 1/4 Turn Water Drinking Faucet (KS3195BL)
- Delta Kitchen Faucets