Shop All Kitchen Faucets
Delta
Electronic, 8" Mount, Commercial 1 or 3 Hole Essa 1Hdl, PulDwnKitchenFaucet Touch2O, MtB
Mfr # 9113T-BL-DST
Zoro # G8805857
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- Mounting Hole Center to Center 8"
- Finish Matte Black
- Number of Handles 1
- Faucet Operation Electronic
Product Information
- Brand Delta
- MFR # 9113T-BL-DST
- Zoro # G8805857
- UPC # 034449787109
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Spout Length | 9-1/4 |
Width | 10.75 |
Height | 15.75 |
Manufacturers Warranty Length | Electronic Faucet 5-year Limited Warranty |
Length | 1.25 |
Depth (In.) | 1.25 |
Overall Height (In.) | 15.75 |
Overall Width (In.) | 10.75 |
Description
Essa 1Hdl,PulDwnKtchFct Touch2O,MtB
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Handle Kit Assy (1151678-CP)
- DELTA Delta Commercial Demd: Electronic Solar Bathroom Faucet (DEMD-320LF)
- ZORO SELECT Long Nipple, 304 SS, 3/8" Pipe Size, MNPT (ZUSA-PF-7814)
- ZSI 2-1/2" Clamp, Fits Brand ZSI, Plated Steel (040CC050Z)
- DELTA 8" Mount, Commercial 2 or 4 Hole Kitchen Faucet (4453-DST)
- DELTA Commercial 1 or 3 Hole Single Handle Centerset Lav Faucet (583LF-WF)
- DELTA Pivotal Single Handle Pull-Down Kitchen Faucet (9193-BL-DST)
- DELTA Coranto Single Handle Pull Down Kitchen Faucet With Touch2O Technology (9179T-BL-DST)
- DELTA Essa Single Handle Pull-Down Kitchen Faucet (9113-BL-DST)
- DELTA Emmeline Single Handle Pull-Down Kitchen Faucet (9182-AR-PR-DST)
- DURA FAUCET NON-METALLIC PULL-OUT RV KITCHEN FAUCET - CHROME POLISHED (DF-PK100-CP)
- Delta Kitchen Faucets & Accessories