Shop All Manual Flush Valves
Delta
Electric, WC Flush, Valv-Manul
Mfr # 81T201BTA-MMO
Zoro # G8803632
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Manufacturers Warranty Length Commercial 5-year Limited Warranty
- Length 16.75
- Handle Type Electronic
- Height 3.89
Product Information
- Brand Delta
- MFR # 81T201BTA-MMO
- Zoro # G8803632
- UPC # 055870431904
- Country of Origin Canada
- Category Manual Flush Valves
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Length | 16.75 |
Height | 3.89 |
Overall Height (In.) | 3.89 |
Overall Width (In.) | 13.67 |
Depth (In.) | 16.75 |
Width | 13.67 |
Details
Item | Exposed Flush Valve Faucet |
Finish | Chrome |
Handle Type | Electronic |
Series | 81TBT / 81THW |
Weight | 0.1 lb |
Mfr. Series | NonCAVTCompliant |
Handle | Electronic |
Function | Flush Valve |
GPM | .00 |
Type | Faucet |
Description
Electric,WC Flush,Valv-Manul
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Wire Harnesscontroller2Bag Efvmc C (THP3221)
- APG 3/4" Brass Part E (3E07ECB)
- SHARKBITE PEX BEND SUPPORT 1/2"" (23050)
- TOTO Toilet Seat, Without Cover, polypropylene, Elongated, White (SC534#01)
- DELTA Delta Commercial Instit Parts: Handle Cage Sub-Assembly (77191) (060810A)
- DELTA Delta Commercial 81T: Flush Valve. Exposed (81T201)
- DELTA Battery, Flush Valve (81T201BTA-42-MMO)
- DELTA Hardwire Flush Valve (81T201HWA-42-MMO)
- MANSFIELD PLUMBING PRODUCTS Flush Valve Serv Pack (30)
- PLUMB PAK FLUSH VALVE KIT 3 IN 3 INTO 1 (K835-76)
- WORLDWIDE SOURCING Flush Valve Seat Disc Screw On (PMB-178)
- Delta Manual Flush Valves