Shop All Bathroom Sink Faucets
Delta
Dual Handle 8" - 16" Mount, 3-hole 8-16" installation Hole Chrome
Mfr # T2705
Zoro # G8794727
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 8" - 16"
- Number of Holes 3-hole 8-16" installation
- ADA Compliant Yes
- Finish Chrome
Product Information
- Brand Delta
- MFR # T2705
- Zoro # G8794727
- UPC # 034449621748
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Width | 12.53 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Spout Length | 8-1/8 |
Height | 7.5 |
Overall Width (In.) | 12.53 |
Length | 10.84 |
Depth (In.) | 10.84 |
Overall Height (In.) | 7.5 |
Description
Roman Tub,Trim T2705
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T5300MPNL PAK x PAK MINNEA (314-315NL)
- SMITH-COOPER Ball Valve Repair Kit, SC301, 1/2" (4373001880)
- 3M AQUA-PURE Quick Connect Filter, 2 gpm, 5 Micron, 6-5/8" H, 2 PK (5578604)
- ALFI BRAND ALFI brand ABS16R 16" Folding Teak Wood Shower Seat Bench (ABS16R-BN)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (516LF-HDF)
- DELTA Single hole installation Hole Floor-Mount Tub Filler Faucet, Stainless (T4759-SSFL)
- DELTA Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Oil Rubbed Bronze (B2596LF-OB)
- DELTA CHR 2Lev Lav Faucet (25996LF-ECO)
- DELTA Contemporary Floor Mount Tub Filler Trim (T4759-FL)
- DELTA Single hole installation Hole Vessel Lavatory Faucet, Matte Black (767LF-BL)
- KOHLER Margaux Widespread Lavatory Faucet Wi (16232-4-SN)
- Delta Bathroom Sink Faucets & Accessories