Shop All Bathroom Sink Faucets
Delta
Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome
Mfr # B2510LF
Zoro # G8803328
product price: $89.05
/ea
Free Shipping & Returns
$89.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 4"
- Number of Holes 3-hole 4" installation
- Mounting Type Deck
- ADA Compliant Yes
Product Information
- Brand Delta
- MFR # B2510LF
- Zoro # G8803328
- UPC # 034449624411
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Width | 8.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Spout Length | 4-5/16 |
Height | 3.75 |
Overall Width (In.) | 8.5 |
Depth (In.) | 6.19 |
Length | 6.19 |
Overall Height (In.) | 3.75 |
Description
Fundtins,2Hdl Cntrset Bthrom Fct Ch
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Flexible Hose Assembly, 1/2 In, 12 In L (4DXT5)
- AMERICAN STANDARD Handle Adapter, Ravenna and Azimuth (918049-0070A)
- REDHAT 24V DC Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EF8320G202)
- DELTA Universal Showr, SglSet, Raincan ShwrHd Ch (RP50841)
- DELTA 590Tp Prox Faucet, Less Power Daisychain, 0.5Gpm Laminar (590TPA2150-LP)
- DELTA Single Handle Bathroom Faucet (559HA-BL-DST)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Polished Nickel (597LF-PNMPU)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (516LF-HGMHDF)
- DELTA 4-hole 8-16" installation Hole Deck-Mount with Diverter Tub Filler Faucet, Champagne Bronze (T4776-CZ)
- DELTA 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Champagne Bronze (3597LF-CZMPU)
- NEWPORT BRASS Widespread Lavatory Faucet in Antique Brass (1090/06)
- Delta Bathroom Sink Faucets