Shop All Bathroom Sink Faucets
Delta
Dual Handle 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Chrome
Mfr # 3549LF-WFLGHDF
Zoro # G8316992
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Number of Holes 3-hole 6-16" installation
- Mounting Type Widespread
- ADA Compliant Yes
- Finish Chrome
Product Information
- Brand Delta
- MFR # 3549LF-WFLGHDF
- Zoro # G8316992
- UPC # 034449702959
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Spout Length | 5-1/4 |
Overall Height (In.) | 4.75 |
Depth (In.) | 11.47 |
Overall Width (In.) | 4.75 |
Details
Faucet Operation | Dual Handle |
Number of Holes | 3-hole 6-16" installation |
Mounting Type | Widespread |
ADA Compliant | Yes |
Finish | Chrome |
Handle Type | Two Handle Blade |
Flow Rate | 1.5 gpm |
Number of Handles | 2 |
Flow Outlet Type | Aerator |
Weight | 4.35 lb |
Item | Widespread Lavatory Faucet |
Residential / Commercial | Commercial |
Valve Type | Washerless stem cartridge |
Material | Solid Brass |
Flow Rate (GPM) | 1.20 |
Series | HDF |
CEC Compliant | T |
Description
HDF 2 Hdl WdSprdLav Fct Chr
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KS2105AX Heritage Wall Mount Pot Filler, Oil Rubbed Bronze (KS2105AX)
- SLOAN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (ETF-700-4-PLG-TEE-CP-2.2GPM-LAM-IR-S-FCT)
- OATEY DuoFit Pipe Clamp, 12 to 34 Pipe, 2 gal, Polypropylene, Black, 0 to 230 deg F, Domestic (34297)
- ZORO SELECT 1/4" Compression Low Lead Brass Union Tee (700064-04)
- DELTA Commercial 86T Single Hole Metering Faucet (86T1194)
- DELTA Dual Handle 8" - 16" Mount, 3-hole 8-16" installation Hole Chrome (T2705)
- DELTA Trinsic Escutcheon Stainless (RP100091SS)
- DELTA Single Handle 1 or 3 Hole Single Hole Lavatory Faucet, Stainless (538-SSMPU-DST)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Chrome (T5776-WL)
- DELTA Dual Handle 5-1/2" to 10-1/2" Mount, 3-hole 8" wall installation Hole Service Specialty Faucet (28T9-AC)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Chrome (568LF-MPU)
- Delta Bathroom Sink Faucets & Accessories